3.15A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 0944447

Cat #: 02183.15MXEP

UPC: 079458905496

$ 4.91 EA
Company wide:
0 in stock
Documents & Guides
3.15 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

3.15 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458905496, 02183.15MXEP, LFU02183.15MXEP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Amps: 3.150
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Volts AC: 250
Amps: 3.150