Din Rail Adapter

Item #: 0944444

Cat #: C103PM

UPC: 079458197464

Call for price
Company wide:
0 in stock
Documents & Guides
LFU C103PM 35MM X 1M DIN RAIL

Overview

LFU C103PM 35MM X 1M DIN RAIL

The C103PM is an industry standard 35mm aluminum or steel DIN rail. The C103PM aluminum rail is available in a 36 in. (91.4 cm) length.

Also known as: 079458197464, C103PM, LFUC103PM

Specifications

Type: DIN Rail Adapter
Type: DIN Rail Adapter