1.6A, 125V, 234 Series

Item #: 0944416

Cat #: 023401.6MXEP

UPC: 079458907537

$ 4.17 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

Overview

1.6 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907537, 023401.6MXEP, LFU023401.6MXEP

Features & Benefits

  • Coupling can rotate 340 degrees with rotation stop
  • Torque preset at factory
  • Gasket and mounting hardware are included
  • Surface mounting fasteners are not provided
  • For directly mounting the enclosure on horizontal surfaces enabling 340-degree enclosure rotation. This CS480 Swivel Base Bracket Coupling Internal, CCSS48BBCRI item fits 48.3mm Tube with a material of SS Type 304.

Specifications

Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 1.600
Volts DC: 125
Speed: Medium Time Delay
Type: Fuse, Electronic
Amps: 1.600