3.5A, 125V, 234 Series

Item #: 0944408

Cat #: 023403.5MXBP

UPC: 079458907612

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
3.5 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

Overview

3.5 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907612, 023403.5MXBP, LFU023403.5MXBP

Specifications

Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 3.500
Volts DC: 125
Speed: Medium Time Delay
Type: Fuse, Electronic
Amps: 3.500