Terminals Terminal 0.25 Female Insulator

Item #: 0944387

Cat #: P1015-64

UPC: 079458197600

$ 1.47 EA
Company wide:
0 in stock
Documents & Guides
Terminals Terminal 0.25 Female Insulator

Overview

Terminals Terminal 0.25 Female Insulator

The P1015 series are screw adaptor terminal designed for use with all modules with 0.25 in. (6.35 mm) male quick connect terminals. Screw terminal accepts ring or spade terminals.

Also known as: 079458197600, P1015-64, LFUP101564

Specifications

Gender: Female
Type: Disconnect, Insulated
Material: Vinyl
Gender: Female
Material: Vinyl
Type: Disconnect, Insulated