24VAC, Earth-Leakage Monitor

Item #: 0944381
Cat #: SE-703-03-00
UPC: 07945819869
$ 1360.00 EA
Company wide:
0 in stock
Documents & Guides
24VAC, Earth-Leakage Monitor

Overview

24VAC, Earth-Leakage Monitor
Operates on AC solidly grounded and AC resistance grounded systems. The SE-703 is a microprocessor-based ground-fault relay for resistance and solidly-earthed systems. It offers sensitive ground-fault detection as low as 25 mA and can be used on systems with significant harmonic content. The SE-703 provides feeder-level protection or individual-load protection. The output contacts can be connected for use in protective tripping circuits or in alarm indication circuits. The analog output can be used with a PLC or a meter. The SE-703 is specifically designed to be Australian AS/NZS 2081 compliant.
Also known as: 07945819869, SE-703-03-00, LFUSE7030300

Specifications

Type: Overload Relays, Electronic Type
Type: Overload Relays, Electronic Type

Customer Reviews

No reviews for this product
(0)