48VDC, Earth-Leakage Monitor

Item #: 0944374

Cat #: SE-703-0U-00

UPC: 079458198720

$ 1604.08 EA
Company wide:
0 in stock
Documents & Guides
48VDC, Earth-Leakage Monitor

Overview

48VDC, Earth-Leakage Monitor

Operates on AC solidly grounded and AC resistance grounded systems. The SE-703 is a microprocessor-based ground-fault relay for resistance and solidly-earthed systems. It offers sensitive ground-fault detection as low as 25 mA and can be used on systems with significant harmonic content. The SE-703 provides feeder-level protection or individual-load protection. The output contacts can be connected for use in protective tripping circuits or in alarm indication circuits. The analog output can be used with a PLC or a meter. The SE-703 is specifically designed to be Australian AS/NZS 2081 compliant.

Also known as: 079458198720, SE-703-0U-00, LFUSE7030U00

Specifications

Type: Overload Relay, Electronic Type
Type: Overload Relay, Electronic Type