LFU FLU011U FAST-ACTING 1000V

Item #: 0944279

Cat #: FLU011U

UPC: 079458945966

$ 110.96 EA
Company wide:
0 in stock
Documents & Guides
LFU FLU011U FAST-ACTING 1000V

Overview

LFU FLU011U FAST-ACTING 1000V

The Littelfuse FLU series is designed specifically for the protection of multimeters. The 1000 VAC/VDC rating also makes the FLU ideal for a variety of other applications.

Also known as: 079458945966, FLU011U, LFUFLU011U

Specifications

No Specifications Available