630A, 700V, High-Speed Sq Body VFA

Item #: 0944265

Cat #: PSR031FL0630

UPC: 079458204742

Company wide:
0 in stock
Documents & Guides
630A, 700VAC, High-Speed Square Body Fuses Very Fast-Acting Case Size: 31

Overview

630A, 700VAC, High-Speed Square Body Fuses Very Fast-Acting Case Size: 31

Littelfuse PSR Series High-Speed Square Body Fuses are specially designed for protection of power semiconductor devices such as diodes, triacs, IGBTs, SCRs, MOSFETs and other solid state devices that are typically designed into power conversion and power conditioning equipment. Variable frequency drives, inverters, UPS, rectifiers and soft-starters are examples of typical equipment designed with sensitive power semiconductor devices that cannot withstand any line surge or overcurrent conditions and require high-speed protection.

Also known as: 079458204742, PSR031FL0630, LFUPSR031FL0630

Specifications

Type: Fuse, Square Body
Amps: 630
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Fuse, Square Body
Speed: Very Fast Acting
Amps: 630
Standards: California Proposition 65