5A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Item #: 0944262

Cat #: LMF005.UL

UPC: 079458946482

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
5A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Overview

5A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458946482, LMF005.UL, LFULMF005.UL

Specifications

Type: In-Line Fuse Holders
Type: In-Line Fuse Holders