200A, 1300V, High-Speed Sq Body FA

Item #: 0944159
Cat #: PSR071FL0200
UPC: 07945820557
Call for price
Company wide:
0 in stock
Documents & Guides
200A, 1300VAC, High-Speed Square Body Fuses Very Fast-Acting Case Size: 71

Overview

200A, 1300VAC, High-Speed Square Body Fuses Very Fast-Acting Case Size: 71
Littelfuse PSR Series High-Speed Square Body Fuses are specially designed for protection of power semiconductor devices such as diodes, triacs, IGBTs, SCRs, MOSFETs and other solid state devices that are typically designed into power conversion and power conditioning equipment. Variable frequency drives, inverters, UPS, rectifiers and soft-starters are examples of typical equipment designed with sensitive power semiconductor devices that cannot withstand any line surge or overcurrent conditions and require high-speed protection.
Also known as: 07945820557, PSR071FL0200, LFUPSR071FL0200

Specifications

Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65
Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)