Test Equipment Sensing Resistor 100K 15000V

Item #: 0944098

Cat #: ER-15KV

UPC: 079458977905

$ 3737.78 EA
Company wide:
0 in stock
Documents & Guides
Environmental Test Equipment Sensing Resistor 100K 15000V

Overview

Environmental Test Equipment Sensing Resistor 100K 15000V

Used On Systems Up To 15 kV.

Also known as: 079458977905, ER-15KV, LFUER15KV

Specifications

Standards: California Proposition 65
Standards: California Proposition 65