Relays Sensing Resistor 20K 5000V

Item #: 0944092

Cat #: ER-5KV

UPC: 079458977936

$ 3052.53 EA
Company wide:
0 in stock
Documents & Guides
Industrial Relays Sensing Resistor 20K 5000V

Overview

Industrial Relays Sensing Resistor 20K 5000V

Used On Systems Up To 5 kV.

Also known as: 079458977936, ER-5KV, LFUER5KV

Specifications

Type: Protection Relay
Standards: California Proposition 65
Type: Protection Relay
Standards: California Proposition 65