FH 1 Pole Class J Fuseblock

Item #: 0944036
Cat #: LFJ60030-1CIDHX
UPC: 07945822167
$ 47.81 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 1 Pole Class J Fuseblock

Overview

30A, 600V, Fuse Holder 1 Pole Class J Fuseblock
Features and Benefits: Indication offered on all versions except 200A-600A; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Phenolic blocks have side barriers for isolation; Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks; Universal mounting holes make for easy replacement; Space-saving design — up to 45% smaller than existing blocks.
Also known as: 07945822167, LFJ60030-1CIDHX, LFULFJ600301CIDHX

Specifications

Customer Reviews

No reviews for this product
(0)