LFU LFJ60060-2CIDHX 600V CLAS

Item #: 0944028
Cat #: LFJ60060-2CIDHX
UPC: 07945822171
$ 109.17 EA
Company wide:
0 in stock
Documents & Guides
LFU LFJ60060-2CIDHX 600V CLAS

Overview

LFU LFJ60060-2CIDHX 600V CLAS
Features and Benefits: Indication offered on all versions except 200A-600A; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Phenolic blocks have side barriers for isolation; Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks; Universal mounting holes make for easy replacement; Space-saving design — up to 45% smaller than existing blocks.
Also known as: 07945822171, LFJ60060-2CIDHX, LFULFJ600602CIDHX

Specifications

Customer Reviews

No reviews for this product
(0)