20 Amp, 32V, Fuse Kits

Item #: 0944011

Cat #: 0695020.L

UPC: 079458791037

$ 3.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
20 Amp, 32V, Fuse Kits & Assortments

Overview

20 Amp, 32V, Fuse Kits & Assortments
Also known as: 079458791037, 0695020.L, LFU0695020.L

Specifications

Mounting: Device
Amps: 20
Volts AC: 32
Mounting: Device
Volts AC: 32
Amps: 20