30 Amp, 32V, Fuse Kits

Item #: 0944007

Cat #: 0695030.L

UPC: 079458791051

$ 3.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
30 Amp, 32V, Fuse Kits & Assortments

Overview

30 Amp, 32V, Fuse Kits & Assortments
Also known as: 079458791051, 0695030.L, LFU0695030.L

Specifications

Mounting: Device
Amps: 30
Volts AC: 32
Mounting: Device
Volts AC: 32
Amps: 30