20 Amp, 600V, In-line Holder

Item #: 0944003

Cat #: 150603

UPC: 079458980158

$ 30.80 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 600V, LFU 150603 3AB/3AG HEAVY-DUTY

Overview

20 Amp, 600V, LFU 150603 3AB/3AG HEAVY-DUTY

HV In-line fuse holder are used as a part of a wire harness assembly or where no surface is available to secure another type of mount. Is intended for use with 3AG/AB fuses with #14 lead wires. Maximum current rating are 20 amperes at 600 V. High voltage applications; Suitable for 3AB/AB Fuses; Supplied with 19” loop of #14 AWG red vinyl insulated wire; High voltage Power supply; Uninterrupted Power Supply (UPS); Commercial HVAC; Commercial washer and dryers.

Also known as: 079458980158, 150603, LFU150603

Specifications

Type: In-Line Fuse Holders
Type: In-Line Fuse Holders