15 Amp, 32V Auto Blade Fuses

Item #: 0943996

Cat #: 0327015.LXS

UPC: 079458791129

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 32V 327 Series Automotive Blade Fuses

Overview

15 Amp, 32V 327 Series Automotive Blade Fuses

The MICRO2 Fuse is the new standard for vehicle circuit protection. Its sub-miniature design meets the need for more circuits to be protected while utilizing less space and its ability to cope with high temperatures in adverse environments makes the MICRO2 Fuse the recommended choice for protection.

Also known as: 079458791129, 0327015.LXS, LFU0327015.LXS

Specifications

Mounting: Blade
Color: Blue
Volts DC: 32
Amps: 15
Family / Style: Micro 2
Material: Silver Plated Zinc Alloy
Interrupt Rating AC: 1 kA
Mounting: Blade
Volts DC: 32
Family / Style: Micro 2
Interrupt Rating AC: 1 kA
Color: Blue
Amps: 15
Material: Silver Plated Zinc Alloy