15 Amp, 32V Auto Blade Fuses

Item #: 0943982

Cat #: 0337015.LXS

UPC: 079458791181

$ 1.51 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 32V DC 337 Series Automotive Blade Fuses

Overview

15 Amp, 32V DC 337 Series Automotive Blade Fuses

The MICRO3TM Fuse is the new standard for vehicle circuit protection. The MICRO3TM Fuse has 3 terminals and 2 fuse elements with a common center terminal. Its sub-miniature design meets the need for more circuits to be protected while utilizing less space and its ability to cope with high temperatures in adverse environments makes the MICRO3TM Fuse the recommended choice for protection.

Also known as: 079458791181, 0337015.LXS, LFU0337015.LXS

Specifications

Mounting: Blade
Color: Blue
Volts DC: 32
Amps: 15
Family / Style: Micro 3
Material: Silver Plated Zinc Alloy
Interrupt Rating AC: 1 kA
Mounting: Blade
Volts DC: 32
Family / Style: Micro 3
Interrupt Rating AC: 1 kA
Color: Blue
Amps: 15
Material: Silver Plated Zinc Alloy