240V, Ground Fault Ground-Check

Item #: 0943975

Cat #: SE-105E

UPC: 079458987898

$ 2166.93 EA
Company wide:
0 in stock
Documents & Guides
240V, Industrial Relays Ground Fault Ground-Check

Overview

240V, Industrial Relays Ground Fault Ground-Check

The SE-105/SE-107 is a combination ground-wire monitor and ground-fault relay for resistance-grounded systems. It continuously monitors the integrity of the ground conductor to protect portable equipment from hazardous voltages caused by ground faults. The SE-105/SE-107 is an excellent choice for trailing cables 5 kV and under in underground mining applications. For higher voltages or long-cable applications, see the SE-134C/SE-135.

Also known as: 079458987898, SE-105E, LFUSE105E

Specifications

Type: Overload Relay, Electronic Type
Type: Overload Relay, Electronic Type