Shock Block 480V GFCI Open-Chassis

Item #: 0943971
Cat #: SB6100-200-0
UPC: 07945879572
$ 7359.13 EA
Company wide:
0 in stock
Documents & Guides
100A, Industrial Relays Shock Block 480V GFCI Open-Chassis

Overview

100A, Industrial Relays Shock Block 480V GFCI Open-Chassis
Industrial Shock Block (ISB) is a personnel protection device designed to meet the new requirements for special-purpose GFCIs defined by UL 943C. ISB is the first permanently connected Class C and Class D GFCI on the market. Class C GFCIs are intended to be used on three-phase systems where the line-to-line voltage is 480 V or less with a trip level of 20 mA, while Class D GFCIs are intended to be used on 600 V systems. These improvements to the standard Class A GFCI (6 mA trip level used on 240 V systems or less) were made to allow the use of GFCIs in industrial facilities. The ISB includes an automatic self-test feature and is compliant to the UL1998 Software in Programmable Components standard.
Also known as: 07945879572, SB6100-200-0, LFUSB61002000

Specifications

Type: Overload Relays, Electronic Type
Type: Overload Relays, Electronic Type

Customer Reviews

No reviews for this product
(0)