120V, Industrl Relay NGR MON Non-latch

Item #: 0943946

Cat #: SE-325DSN

UPC: 079458988123

$ 4184.48 EA
Company wide:
0 in stock
Documents & Guides
120VAC/VDC Industrial Relays NGR MON Non-Latching

Overview

120VAC/VDC Industrial Relays NGR MON Non-Latching

The SE-325 Neutral-Grounding-Resistor Monitor is used on resistance-grounded systems up to 25 kV to monitor the integrity of the neutral-to-ground path and to detect ground faults. It measures current and voltage in a transformer or generator neutral-to-ground connection and continuity of the neutral-grounding resistor (NGR). The SE-325 coordinates these three measurements to detect a loose connection, corrosion, ground fault, or NGR failure, and provides one alarm or trip output contact.

Also known as: 079458988123, SE-325DSN, LFUSE325DSN

Specifications

Type: Overload Relays, Electronic Type
Type: Overload Relays, Electronic Type