240V, Industrl Relays NGR MON

Item #: 0943939

Cat #: SE-325E

UPC: 079458988161

$ 2339.52 EA
Company wide:
0 in stock
Documents & Guides
240VAC, Industrial Relays NGR MON

Overview

240VAC, Industrial Relays NGR MON

The SE-325 Neutral-Grounding-Resistor Monitor is used on resistance-grounded systems up to 25 kV to monitor the integrity of the neutral-to-ground path and to detect ground faults. It measures current and voltage in a transformer or generator neutral-to-ground connection and continuity of the neutral-grounding resistor (NGR). The SE-325 coordinates these three measurements to detect a loose connection, corrosion, ground fault, or NGR failure, and provides one alarm or trip output contact.

Also known as: 079458988161, SE-325E, LFUSE325E

Specifications

Type: Overload Relay, Electronic Type
Type: Overload Relay, Electronic Type