Indust Relays 230V 50/60 Hz 1-100m

Item #: 0943921

Cat #: EL731-03-10

UPC: 079458796506

$ 4038.72 EA
Company wide:
0 in stock
Documents & Guides
Industrial Relays 230V 50/60 Hz 1-100m Time Delay Relays

Overview

Industrial Relays 230V 50/60 Hz 1-100m Time Delay Relays

The EL731 is a microprocessor-based AC/DC Sensitive Earth-Leakage Relay that offers complete coverage for all frequencies from 0-6,000 Hz. Two CT’s are required for the entire frequency range, or one CT can be used for only low-or high-frequency detection. An RTD/PTC sensor input allows over-temperature protection. The EL731 offers metering capabilities, password-protected alarm and trip settings and optional network communications. It is used to add low-level ground-fault protection to variable-speed drives, and to dc currents. COMPUTER TO RELAY CONNECTION: Connect the EL731 to the network using a standard Ethernet patch cable. Use of a crossover cable to connect the EL731 directly to the computer running IP-Config is not recommended. A typical router will assign an IP address to all connected computers that are using DHCP. The EL731 does not support the use of DHCP. If the EL731 is being set-up for first time, it is recommended to only have one EL731 connected to the network to prevent communication errors.

Also known as: 079458796506, EL731-03-10, LFUEL7310310

Specifications

Type: Overload Relay, Electronic Type
Type: Overload Relay, Electronic Type