NGR MON 48VDC Ethernet

Item #: 0943894

Cat #: SE-330-23-01

UPC: 079458988567

$ 9200.63 EA
Company wide:
0 in stock
Documents & Guides
Environmental Test Equipment NGR MON 48VDC Ethernet

Overview

Environmental Test Equipment NGR MON 48VDC Ethernet

The SE-330 is an advanced ground-fault and neutral-grounding resistor monitoring relay that is compliant with Rule10-302 of the 2018 Canadian Electrical Code Part I (CE Code). It measures neutral current, neutral-to-ground voltage, and neutral-to-ground resistance. It provides continuous monitoring of the neutral-to-ground path to verify that the neutral-grounding resistor (NGR) is intact and that it has not been bypassed or shorted. An open NGR renders current sensing ground-fault protection inoperative and could result in a false belief that the system is functioning properly. A shorted NGR results in higher-than-expected ground-fault current. The SE-330 can be used with low- and medium-voltage transformers and generators with low- or high-resistance grounding used in processing, manufacturing, chemical, pulp and paper, petroleum, and water-treatment facilities. For high-voltage applications, use the SE-330HV. For applications that require conformance to Australian standard AS/NZS 2081.3:2002, use the SE-330AU.

Also known as: 079458988567, SE-330-23-01, LFUSE3302301

Specifications

Type: Multimeter
Type: Multimeter