25A, 32V, Automotive Blade Fuses Micro2

Item #: 0943873

Cat #: MIC2025.VP

UPC: 079458798098

$ 13.84 EA
Company wide:
0 in stock
Documents & Guides
25A, 32V, Automotive Blade Fuses Micro2

Overview

25A, 32V, Automotive Blade Fuses Micro2

The MICRO2 Fuse is the new standard for vehicle circuit protection. Its sub-miniature design meets the need for more circuits to be protected while utilizing less space and its ability to cope with high temperatures in adverse environments makes the MICRO2 Fuse the recommended choice for protection.

Also known as: 079458798098, MIC2025.VP, LFUMIC2025.VP

Specifications

Type: Automotive, Blade Fuse
Type: Automotive, Blade Fuse