6A, 170V, telecoms Fuse, Clip

Item #: 0943836

Cat #: TLS006MB

UPC: 079458801309

$ 99.79 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 170VDC, Specialty Fuses, Clip, Telecommunications Fast-Acting Fuse

Overview

6 Amp, 170VDC, Specialty Fuses, Clip, Telecommunications Fast-Acting Fuse

Littelfuse’s TLS Series fuses are designed specifically for the protection of telecommunications equipment. TLS fuses have been engineered to operate up to 170 VDC to provide current limiting short circuit protection for cables and components found in the DC power distribution circuits of telecommunications systems. The TLS’ compact design provides superior protection and high power density in an extremely compact package. Features: 170 VDC; Current limiting; 1 to 125 amperes; Multiple mounting configurations.

Also known as: 079458801309, TLS006MB, LFUTLS006MB

Specifications

Amps: 6
Volts DC: 170
Speed: Fast Acting
Type: Telecom, Fuse
Amps: 6
Speed: Fast Acting
Volts DC: 170
Type: Telecom, Fuse