Ground Fault 48 VDC Monitor

Item #: 0943822

Cat #: SE-701-0T

UPC: 079458989069

$ 2198.25 EA
Company wide:
0 in stock
Documents & Guides
Industrial Relays Ground Fault 48 VDC Monitor

Overview

Industrial Relays Ground Fault 48 VDC Monitor

The SE-701 is a microprocessor-based ground-fault relay for resistance- and solidly-grounded systems. In addition to common systems, it is uniquely suited for use on systems with significant harmonic content. The SE-701 can provide main-plant protection, feeder-level protection, or individual-load protection. Proper current transformer selection provides the desired pickup range. The output contacts can be connected for use in protective tripping circuits or in alarm indication circuits. The analog output can be used with a PLC or a meter.

Also known as: 079458989069, SE-701-0T, LFUSE7010T

Specifications

Type: Overload Relay, Electronic Type
Standards: California Proposition 65
Type: Overload Relay, Electronic Type
Standards: California Proposition 65