HDWR Ground REF Module 150 VDC

Item #: 0943788

Cat #: SE-GRM150

UPC: 079458989366

$ 615.75 EA
Company wide:
0 in stock
Documents & Guides
Relay Sockets & Hardware Ground REF Module 150 VDC

Overview

Relay Sockets & Hardware Ground REF Module 150 VDC

Connects the SE-601 relay to an ungrounded 24 Vdc bus.

Also known as: 079458989366, SE-GRM150, LFUSEGRM150

Specifications

Type: Interface Module
Type: Interface Module