HDWR Ground REF Module 780V

Item #: 0943783

Cat #: SE-GRM780

UPC: 079458989397

$ 2847.79 EA
Company wide:
0 in stock
Documents & Guides
Relay Sockets & Hardware Ground REF Module 780V

Overview

Relay Sockets & Hardware Ground REF Module 780V

Connects the SE-601 relay to an ungrounded 24 Vdc bus.

Also known as: 079458989397, SE-GRM780, LFUSEGRM780

Specifications

Type: Interface Module
Type: Interface Module