
FH 3 Pole Class J Fuseblock PP Non-ID
Item #: 0943720
Cat #: LFJ60030-3P
UPC: 079458808780
$ 194.62 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
30A, 600V, Fuse Holder 3 Pole Class J Fuseblock Pressure Plate Non-ID
Overview
30A, 600V, Fuse Holder 3 Pole Class J Fuseblock Pressure Plate Non-ID
Features and Benefits: Indication offered on all versions except 200A-600A; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Phenolic blocks have side barriers for isolation; Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks; Universal mounting holes make for easy replacement; Space-saving design — up to 45% smaller than existing blocks.
Also known as: 079458808780, LFJ60030-3P, LFULFJ600303P
Specifications
No Specifications Available