600V CLASS J BLOCK 60A 2 POLE NON-ID

Item #: 0943711

Cat #: LFJ60060-2C

UPC: 079458808834

$ 156.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
600V CLASS J BLOCK 60A 2 POLE NON-ID

Overview

600V CLASS J BLOCK 60A 2 POLE NON-ID

Features and Benefits: Indication offered on all versions except 200A-600A; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Phenolic blocks have side barriers for isolation; Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks; Universal mounting holes make for easy replacement; Space-saving design — up to 45% smaller than existing blocks.

Also known as: 079458808834, LFJ60060-2C, LFULFJ600602C

Specifications

Amps: 60
Amps: 60