PLATT logo

30A, 600V, Fuse Holder 1 Pole ACS

Item #: 0943684
Cat #: LFPSC0001Z
UPC: 07945880904
$ 39.95 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 1 Pole ACS

Overview

30A, 600V, Fuse Holder 1 Pole ACS
The Littelfuse LFPSC fuse holder is designed to hold Class CC fuses. Features/Benefits: Finger-Safe design offers personnel protection; Compact design; 35 mm DIN Rail Mountable; No fuse pullers or tools required for fuse removal; Indication option available.
Also known as: 07945880904, LFPSC0001Z, LFULFPSC0001Z

Specifications

Customer Reviews

No reviews for this product
(0)