Timing Relays 120V 5-50A 0.08s

Item #: 0943625

Cat #: DSQUD3

UPC: 079458992175

$ 188.33 EA
Company wide:
0 in stock
Documents & Guides
Time Delay & Timing Relays 120V 5-50A 0.08s Current Sensor 2s

Overview

Time Delay & Timing Relays 120V 5-50A 0.08s Current Sensor 2s

The DSQU and DSTU Series of 17.5 mm, switch adjustable, universal solid-state timers offer multiple functions, voltages, and time delay ranges. Choose one of 5 functions and 4 time delay ranges via 4 selection switches located on face of the unit. Six switches adjust the time delay through the selected range.

Also known as: 079458992175, DSQUD3, LFUDSQUD3

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65