Solid State Timer (Recycling) Timing: 0.1 s to 1000 m

Item #: 0943579
Cat #: ESDR125A5P
UPC: 07945899309
$ 124.68 EA
Company wide:
0 in stock
Documents & Guides
1 Amps, 12VDC, Time Delay & Timing Relays Solid State Timer (Recycling) Timing: 0.1 s to 1000 m

Overview

1 Amps, 12VDC, Time Delay & Timing Relays Solid State Timer (Recycling) Timing: 0.1 s to 1000 m
The ESD5 Series is an accurate, solid-state, delayed interval timer. It offers a 1A steady, 10A inrush output and is available with adjustable or fixed time delays of 0.1 seconds to 1000 minutes in six ranges. Input voltages of 24, 120, or 230VAC are available. Encapsulation offers protection against shock and vibration. Adjustment options are factory fixed, onboard or externally adjustable. The repeat accuracy, under stable conditions, is 0.1%. The factory calibration of the time delay is ±5%.
Also known as: 07945899309, ESDR125A5P, LFUESDR125A5P

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)