ON 1st: .1-10s onbrd adj; OFF: .1-10s onbrd adj

Item #: 0943575

Cat #: ESDR420A0

UPC: 079458993134

$ 152.30 EA
Company wide:
0 in stock
Documents & Guides
1 Amps, 120VAC, Time Delay & Timing Relays Solidstate Timerrecy Cling, ON time first: 0.1 - 10s onboard adj; OFF: 0.1 - 10s onboard adj

Overview

1 Amps, 120VAC, Time Delay & Timing Relays Solidstate Timerrecy Cling, ON time first: 0.1 - 10s onboard adj; OFF: 0.1 - 10s onboard adj

The ESD5 Series is an accurate, solid-state, delayed interval timer. It offers a 1A steady, 10A inrush output and is available with adjustable or fixed time delays of 0.1 seconds to 1000 minutes in six ranges. Input voltages of 24, 120, or 230VAC are available. Encapsulation offers protection against shock and vibration. Adjustment options are factory fixed, onboard or externally adjustable. The repeat accuracy, under stable conditions, is 0.1%. The factory calibration of the time delay is ±5%.

Also known as: 079458993134, ESDR420A0, LFUESDR420A0

Specifications

Type: Input Safety Modules
Type: Input Safety Modules