120VAC, Medium Amp AC Flasher

Item #: 0943562
Cat #: FS162
UPC: 07945899349
$ 128.14 EA
Company wide:
0 in stock
Documents & Guides
120VAC, FS100 Series, Time Delay & Timing Relays Medium Amp AC Flasher

Overview

120VAC, FS100 Series, Time Delay & Timing Relays Medium Amp AC Flasher
The FS100 Series (medium amp) may be used to control inductive, incandescent, or resistive loads. Input voltages of 24, 120, or 230VAC are available. Factory fixed flash rate of 90 FPM or may be ordered with a fixed, custom flash rate ranging from 10 to 300 FPM. Encapsulation provides protection against shock, vibration, and humidity. This group of solid-state flashers has proven reliability with years of use throughout the world.
Also known as: 07945899349, FS162, LFUFS162

Specifications

Type: Solid State, Flasher Relay
Type: Solid State, Flasher Relay

Customer Reviews

No reviews for this product
(0)