30 Amps, Industrial Relays Relay Output

Item #: 0943555

Cat #: HLVA6I23

UPC: 079458993721

$ 219.11 EA
Company wide:
0 in stock
Documents & Guides
30 Amps, Industrial Relays Relay Output

Overview

30 Amps, Industrial Relays Relay Output

The HLV Series is a single-phase undervoltage monitor designed to protect sensitive equipment from brownout or undervoltage conditions. Time delays are included to prevent nuisance tripping and short cycling. The 30A, 1hp rated, SPDT relay contacts allow direct control of motors, solenoids and valves. The output relay can be ordered with isolated SPDT contact to allow monitoring of one voltage and switching a separate voltage. Two undervoltage trip point ranges allow monitoring of 110 to 120VAC or 208 to 240VAC systems.

Also known as: 079458993721, HLVA6I23, LFUHLVA6I23

Specifications

Type: Overload Relay, Electronic Type
Type: Overload Relay, Electronic Type