MCase Fuse 32V 5pc Card

Item #: 0943537

Cat #: 00940559ZPA

UPC: 079458809701

$ 42.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse Kits & Assortments MCase Fuse 32V 5pc Card

Overview

Fuse Kits & Assortments MCase Fuse 32V 5pc Card
Also known as: 079458809701, 00940559ZPA, LFU00940559ZPA

Specifications

Mounting: Device
Volts AC: 32
Mounting: Device
Volts AC: 32