Timing Relays Delay Onmake Timer

Item #: 0943536

Cat #: HRDM415M

UPC: 079458993905

$ 160.00 EA
Company wide:
0 in stock
Documents & Guides
30 Amps, 24V, Time Delay & Timing Relays Delay Onmake Timer

Overview

30 Amps, 24V, Time Delay & Timing Relays Delay Onmake Timer

The HRDM Series combines an electromechanical relay output with microcontroller timing circuitry. It offers 12 to 230V operation in five ranges and factory fixed, onboard, or external adjustable time delays with a repeat accuracy of ±0.5%. The output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. This series is ideal for OEM applications where cost is a factor.

Also known as: 079458993905, HRDM415M, LFUHRDM415M

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount