Timing Relays Recycling Timer

Item #: 0943530

Cat #: HRDR331A1

UPC: 079458993950

$ 160.00 EA
Company wide:
0 in stock
Documents & Guides
30 Amps, 24V, Time Delay & Timing Relays Recycling Timer

Overview

30 Amps, 24V, Time Delay & Timing Relays Recycling Timer

The HRDR Series combines an electromechanical relay and microcontroller timing circuitry. It offers 12 to 230V operation in five ranges and factory fixed, onboard or externally adjustable time delays with a repeat accuracy of ±0.5%. The high switching capacity of the output contacts allow for direct control of heavy loads like compressors, pumps, motors, heaters and lighting. A bypass/reset switch option allows operator to interrupt normal recycling sequence and energize output relay. An excellent choice for OEM applications.

Also known as: 079458993950, HRDR331A1, LFUHRDR331A1

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount