5 s to 635 s Coincounter

Item #: 0943504

Cat #: HRV42SE

UPC: 079458994117

$ 243.21 EA
Company wide:
0 in stock
Documents & Guides
5 s to 635 s Time Delay & Timing Relays Coincounter

Overview

5 s to 635 s Time Delay & Timing Relays Coincounter

The HRV combines the accuracy of microcontroller based circuitry with an electromechanical relay output. The HRV’s switching capacity allows direct control of loads like compressors, pumps, motors, heaters, and lighting. The HRV “S” version provides a vend time after the selected number of initiate switch closures to start is reached. The HRV “A” version includes all of the “S” features and allows the total vend time to be extended for each additional initiate switch closure. The HRV is ideal for cost sensitive single coin or token vending machines. The electronic circuitry is encapsulated to protect against humidity and vibration.

Also known as: 079458994117, HRV42SE, LFUHRV42SE

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount