Retriggerable SS W/ Relay

Item #: 0943479

Cat #: KRD93115MA

UPC: 07945899446

$ 117.77 EA
Company wide:
0 in stock
Documents & Guides
15 m, Time Delay & Timing Relays 2x2Retriggerable SS W/ Relay

Overview

15 m, Time Delay & Timing Relays 2x2Retriggerable SS W/ Relay
The KRD3 Series measures only 2 in. (50.8 mm) square. Its solid-state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRD3 Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.
Also known as: 07945899446, KRD93115MA, LFUKRD93115MA

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)