10A,5m, Relays 2X2D.O.B.W/Relay

Item #: 0943473

Cat #: KRDB115M

UPC: 079458994513

$ 136.27 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 5 m, Time Delay & Timing Relays 2X2D.O.B.W/Relay

Overview

10 Amps, 5 m, Time Delay & Timing Relays 2X2D.O.B.W/Relay

The KRDB Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDB Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Also known as: 079458994513, KRDB115M, LFUKRDB115M

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65