10 Amps, 180 s, Relays 2X2D.O.B.W/Relay

Item #: 0943470
Cat #: KRDB21180S
UPC: 07945899454
$ 111.57 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 180 s, Time Delay & Timing Relays 2X2D.O.B.W/Relay

Overview

10 Amps, 180 s, Time Delay & Timing Relays 2X2D.O.B.W/Relay
The KRDB Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDB Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.
Also known as: 07945899454, KRDB21180S, LFUKRDB21180S

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)