10A, 7s, Timing Relays 2x2D.O.B.W/Relay

Item #: 0943468

Cat #: KRDB217S

UPC: 079458994551

$ 136.27 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 7s, Time Delay & Timing Relays 2x2D.O.B.W/Relay

Overview

10 Amps, 7s, Time Delay & Timing Relays 2x2D.O.B.W/Relay

The KRDB Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDB Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Also known as: 079458994551, KRDB217S, LFUKRDB217S

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount