FUSE - ATOF 32VDC NYLON 10A 100 PC

Item #: 0943454

Cat #: 0287010.H

UPC: 079458812992

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
FUSE - ATOF 32VDC NYLON 10A 100 PC

Overview

FUSE - ATOF 32VDC NYLON 10A 100 PC

Developed by Littelfuse for the automotive industry, the ATOF® fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Also known as: 079458812992, 0287010.H, LFU0287010.H

Specifications

Type: Automotive, Blade Fuse
Type: Automotive, Blade Fuse