40 Amp, 96mV ATOF Blade Fuses

Item #: 0943442

Cat #: 0287040.H

UPC: 079458813050

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 96mV ATOF Blade Fuses Rated 32V

Overview

40 Amp, 96mV ATOF Blade Fuses Rated 32V

Developed by Littelfuse for the automotive industry, the ATOF® fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Also known as: 079458813050, 0287040.H, LFU0287040.H

Specifications

Type: Automotive, Blade Fuse
Type: Automotive, Blade Fuse