
10A, 10m,Timing Relays 2x2D.O.B.W/Relay
Item #: 0943438
Cat #: KRDM2110M
UPC: 079458994766
$ 119.19 EA
Company wide:
0
in stock
10 Amps, 10 m, Time Delay & Timing Relays 2x2D.O.B.W/Relay
Overview
10 Amps, 10 m, Time Delay & Timing Relays 2x2D.O.B.W/Relay
The KRDM Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its solid-state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDM Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.
Also known as: 079458994766, KRDM2110M, LFUKRDM2110M
Specifications
| Type: | Timing Relay |
| Standards: | California Proposition 65 |
| Type: | Timing Relay |
| Standards: | California Proposition 65 |